Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Boot, For 15A Connectors, Short L, Yellow

  • Mfr # 5200BC

  • Zoro # G4439060


product price: $15.89
/ea

Key Features

Type
For 15A Connectors
Color
Yellow
Material
Thermoplastic Elastomer
Boot Length
Short
For Use With
5269B Series Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200BC
Zoro #
G4439060
UPC #
-
Country of Origin
United States

Dimensions

Boot Length
Short
Depth
3.5 in
Height
2.0 in
Width
2.0 in
Overall Length
4.178 in
Display Size
Standard Sized

Details

Item
Weatherproof Boot
Type
For 15A Connectors
Color
Yellow
Material
Thermoplastic Elastomer
For Use With
5269B Series Connector
Standards
CSA Certified, NOM, UL Listed
Compatible Device Current
15 A
Resistance Properties
Heat Resistant, Oil and Grease Resistant, Weather Resistant
Series
Weatherproof Boots
Item Type
Accessories
Material - Mounting Hardware
Cord Mounted
Application
15A Connector Boot

Description

Weatherproof Boot, Color Yellow, Compatible Device Current 15 A, For Use With 5269B Series Connector, Resistance Properties Heat Resistant, Oil and Grease Resistant, Weather Resistant, Standards CSA Certified, NOM, UL Listed, Length Type Short, Material Thermoplastic Elastomer, Overall Length 4.178 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.