
Weatherproof Cover, 1- Gang, 1) 50A Locking Opening, Standard Size, Yellow Polycarbonate
Mfr # 7774CR
Zoro # G204392137
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangle
Lid Style
Cover Cap
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7774CR
Zoro #
G204392137
UPC #
781786671553
Country of Origin
United States
Details
Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangle
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Yellow
Description
Wallplates and Boxes, Weatherproof Covers, 1- Gang, 1) 50A Locking Opening, Standard Size, Yellow Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.