
Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49"
Mfr # SPC125U
Zoro # G004392146
product price: $58.69
/eaKey Features
Material
Bronze, Tin Coated
Application
Single Eye
Style
Closed Mesh, Single Weave
Cable Diameter Range
1.25 in-1.49 in
Construction
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC125U
Zoro #
G004392146
UPC #
781786245082
Country of Origin
China
Dimensions
Cable Diameter Range
1.25 in-1.49 in
Cable Size
1.25-1.49" (3.17-3.78)
Details
Material
Bronze, Tin Coated
Application
Single Eye
Style
Closed Mesh, Single Weave
Construction
Woven
Approx Breaking Strength
1,610 lbs
Material - Mounting Hardware
Screw Hook or Beam Clamp
Type
Single Eye
Series
Standard Duty
Description
Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.