Zoro Homepage

Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74"

  • Mfr # SPC150U

  • Zoro # G304392181


product price: $70.89
/ea

Key Features

Material
Bronze, Tin Coated
Application
Single Eye
Construction
Woven
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
1,610 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC150U
Zoro #
G304392181
UPC #
781786245105
Country of Origin
China

Dimensions

Cable Size
1.50-1.74" (3.81-4.42)
Cable Diameter Range
1.5 in-1.74 in

Details

Material
Bronze, Tin Coated
Application
Single Eye
Construction
Woven
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
1,610 lbs
Series
Standard Duty
Type
Single Eye
Style
Closed Mesh, Single Weave

Description

Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.