Zoro Homepage

Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.75-1.99"

  • Mfr # SPC175U

  • Zoro # G904392147


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze, Tin Coated
Application
Single Eye
Construction
Woven
Approx Breaking Strength
2,150 lbs
Cable Diameter Range
1.75 in-1.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC175U
Zoro #
G904392147
UPC #
781786245129
Country of Origin
China

Dimensions

Cable Diameter Range
1.75 in-1.99 in
Cable Size
1.75-1.99" (4.44-5.05)

Details

Material
Bronze, Tin Coated
Application
Single Eye
Construction
Woven
Approx Breaking Strength
2,150 lbs
Type
Single Eye
Material - Mounting Hardware
Screw Hook or Beam Clamp
Series
Standard Duty
Style
Closed Mesh, Single Weave

Description

Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.75-1.99"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.