Zoro Homepage

12V 105Ah Deep Cycle Trolling Motor Battery

  • Mfr # AJC-RVMA-105-700049

  • Zoro # G412399225


product price: $341.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-RVMA-105-700049
Zoro #
G412399225
UPC #
-
Country of Origin
Multiple

Description

InfoAJC deep cycle batteries provide sustained power for extended periods of time. Deep cycle batteries are ideal for running devices like a trailer, fish finder, radio, lights, refrigerator or your house battery.Non-spillable factory activated battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Trolling Motor BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt and water can dish outSpecsBCI Group 31MVoltage: 12VCapacity: 105AhPolarity: +/-Terminal: ITM8Dimensions: L 12.99 x W 6.85 x H 8.54 inchesWeight: 68.4 lbsView Battery Specifications ResourcesReplacing Your Trolling Motor Deep Cycle BatteryBenefits of Replacement BatteriesTrolling Motor Deep Cycle AGM Battery CareView Trolling Motor Deep Cycle Battery ResourcesFAQsWhat is the best replacement battery for a 12V 105Ah Deep Cycle Trolling Motor BatteryThe AJC-RVMA-105-700049 is the best replacement battery for a 12V 105Ah Deep Cycle Trolling Motor Battery. What are the dimensions of the AJC 12V 105Ah Deep Cycle Trolling Motor Battery?The dimensions are L 12.99 x W6.85 x H 8.54 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.