Shop BSC PREFERRED
See all product information
Create Account
14179, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
- Mfr # BUY03999879
- Zoro # G311109642
product price:Â
$
21.55
/pk of 100, $0.22/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUY03999879
- Zoro #
- G311109642
- UPC #
- 848109035031
- Country of Origin
- China
Dimensions
- Size
- M
- Palm Thickness
- 4 mil
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- 14179
- Silicone-Free
- Yes
Description
Economical, puncture-resistant with great comfort, dexterity and tactile sensitivity. Silicone free; Powder free; 4 Mil; Blue. This product is equivalent to part number: S-14179M. Sold in a quantity of 100 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.