15392, Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue
- Mfr # BUY03998686
- Zoro # G611109625
product price:Â
$
12.59
/pk of 100, $0.13/ea
Key Features
Material
Vinyl
Palm Thickness
5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
15392
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUY03998686
- Zoro #
- G611109625
- UPC #
- 848109035451
- Country of Origin
- China
Dimensions
- Size
- L
- Palm Thickness
- 5 mil
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- 15392
Description
Ideal for food handling, pharmaceuticals and laboratories. Made from soft virgin vinyl - Accelerator free; Does not contain natural rubber latex proteins; Offers optimal form fitting comfort flexibility, tactile sensitivity and performance; Blue; 5 Mil. This product is equivalent to part number: S-15392BLU-L. Sold in a quantity of 100 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.