Shop FREUDENBERG FILTRATION TECHNOLOGIES
See all product information
Create Account
16x25x4 Pleated Air Filter
- Mfr # HW1625-13R
- Zoro # G307981771
product price:Â
$
47.19
/ea
Key Features
Nominal Filter Size
16x25x4
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW1625-13R
- Zoro #
- G307981771
- UPC #
- 78757016766
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 16x25x4
- Nominal Height
- 25 in
- Nominal Width
- 16 in
- Nominal Depth
- 4 in
Details
- Item
- Pleated Air Filter
Description
16 x 25 x 4, Honeywell Filter, Electrostatically Charged Media, Fits Honeywell F100B1016, F100F1012, F100F1038, F100F2002, F100F2010, F200E1029,CF100A1009, CF100A1041, CF200A1008, FC100A1029, FC200E1029, POPUP1625, CF100A1041, 203719, F3535R FC35A1001, F100150 FC100A10261029, F200 FC200E1029, 203719, MERV 13, Lasts Up To 1 Year, Effective Against Pollen, Mold, Bacteria, DustLint, Virus Carriers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.