14x30x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-14301
- Zoro # G724172875
product price:Â
$
84.99
/pk of 12, $7.08/ea
Key Features
Actual Height
29-3/4 in
Frame or Header Material
Pleated
Nominal Filter Size
14" x 30" x 1"
Nominal Width
14 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-14301
- Zoro #
- G724172875
- UPC #
- 810133787743
- Country of Origin
- United States
Dimensions
- Actual Height
- 29-3/4 in
- Nominal Filter Size
- 14" x 30" x 1"
- Nominal Width
- 14 in
- Actual Depth
- 3/4 in
- Actual Width
- 13-3/4 in
- Nominal Height
- 30 in
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.