17t-u000 Envy Envy Envy Laptop Notebook Repl. Battery
Mfr # CS-HPM700NB
Zoro # G712376209
product price: $100.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-HPM700NB
Zoro #
G712376209
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Laptop and Notebook BatteryVolts: 11.55V 11.55 VoltsCapacity: 5200mAh 5.2AhType: Li-ionColor: Black17t-u000 17-U000 ENVY 17T-U000 ENVY 17t-u000 CTO Envy 17-U011NR Envy 17-U018CA Envy 17-U108CA Envy 17-U110NR Envy 17-U153NR Envy 17-U163CL Envy 17-U175NR Envy 17-U177CL Envy 17-U193MS Envy 17-U220NR Envy 17-U273CL Envy 17-U275CL Envy 17-U292CL Envy 17-U294CL Envy 17-U296CL Envy M7U Envy M7-U009DX Envy M7-U010DX Envy M7-U011DX Envy M7-U105DX Envy M7-U109DX ENVY Notebook 17t-u000 CTO M7-U000 W2K86UA W2K88UA W2K89UA W2K91UA W2K92UA W2K93UA W7D93UA Replacement Batteries.Mfgr Part # 849048-421 849049-421 849314-850 849314-856 849315-850 849315-856 HSTNN-LB7E HSTNN-LB7F SG03041XL SG03061XL SG03061XL-PR SG03XL SGO3XL TPN-I126Dimensions: 7.67 in. L x 4.02 in. W x 0.29 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HP.FAQsWhat is the best replacement battery for the 17t-u000 17-U000 ENVY 17T-U000 ENVY 17t-u000 CTO Envy 17-U011NR Envy 17-U018CA Envy 17-U108CA Envy 17-U110N Laptop and Notebook Battery?The CS-HPM700NB is the best replacement battery for the 17t-u000 17-U000 ENVY 17T-U000 ENVY 17t-u000 CTO Envy 17-U011NR Envy 17-U018CA Envy 17-U108CA Envy 17-U110N Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.