Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 x 12 x 2'' Kraft Easy-Fold Mailers, 50PK

  • Mfr # BUY00014651

  • Zoro # G511097879


product price: $131.99
/pk 50, $2.64/ea
Free Shipping & Returns

Key Features

Inside Width
12 in
Inside Length
18 in
Inside Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUY00014651
Zoro #
G511097879
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
12 in
Inside Length
18 in
Inside Height
2 in

Details

Item
Corrugated Boxes

Description

Economical kraft construction helps reduce mailing costs. These one-piece mailers have scores at multiple depths to ensure the proper fit for your products; Simply place product in the center, fold in the sides at your desired depth and seal with tape; Economical 200#/ECT-32-B, kraft corrugated construction. This product is equivalent to part number: S-14240. Sold in a quantity of 50 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.