Zoro Homepage

18 x 18 x 2'' Kraft Easy-Fold Mailer, 50PK

  • Mfr # BUY00039461

  • Zoro # G711098003


product price: $161.99
/pk 50, $3.24/ea
Free Shipping & Returns

Key Features

Inside Width
18 in
Inside Length
18 in
Inside Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUY00039461
Zoro #
G711098003
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
18 in
Inside Length
18 in
Inside Height
2 in

Details

Item
Corrugated Boxes

Description

Economical kraft construction helps reduce mailing costs. These one-piece mailers have scores at multiple depths to ensure the proper fit for your products; Simply place product in the center, fold in the sides at your desired depth and seal with tape; Economical 200#/ECT-32-B, kraft corrugated construction. This product is equivalent to part number: S-20994. Sold in a quantity of 50 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.