Zoro Homepage

18 x 26 x 1 1/8'' ESD Black Tray

  • Mfr # BUY00039125

  • Zoro # G011104466


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Inside Width
26 in
Inside Length
18 in
Inside Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUY00039125
Zoro #
G011104466
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
26 in
Inside Length
18 in
Inside Height
1 in

Details

Item
Corrugated Boxes

Description

For use in handling sensitive electronicase. Manufactured from fiberglass reinforced thermoset material, allowing up to 200 lb. weight capacity when evenly distributed; Trays are resistant to abrasion and chemicals; There permanently conductive trays are unaffected by washing in steam or water; Withstands temperatures of -40 to 350 degrees F. This product is equivalent to part number: S-19539.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.