Zoro Homepage

2 x 3' Green Superior Vinyl Carpet Mat

  • Mfr # MAT411GN

  • Zoro # G411111217


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT411GN
Zoro #
G411111217
UPC #
-
Country of Origin
United States

Dimensions

Size
2 ft x 3 ft

Details

Color
Green

Description

Extremely long lasting mat. Provides highest degree of crush resistance; Heavyweight vinyl, non-slip backing ensures minimum movement; Use indoors at main entranceways or any high traffic area; 3/8'' thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.