Zoro Homepage

553 VM-D975 VM-D975LA VM-E330 VM-E330E VM-E3 DVD Player Repl. Battery

  • Mfr # CS-F750.20

  • Zoro # G912418624


product price: $58.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-F750.20
Zoro #
G912418624
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a DVD Player BatteryVolts: 7.4V 7.4 VoltsCapacity: 4400mAh 4.4AhType: Li-ionColor: Dark Gray553 845 VM-975LE VM-D675LA VM-D865LE VM-D875 VM-D875LA VM-D975 VM-D975LA VM-E330 VM-E330E VM-E340 VM-E360 VM-E360E VM-E530A VM-E535LA VM-E535LE VM-E540 VM-E540E VM-E555 VM-E565 VM-E565LE VM-E635LA VM-E635LE VM-E645 VM-E835 VM-H1000LA VM-H630E VM-H650 VM-H660 VM-H660E VM-H70 VM-H71 VM-H755 VM-H765 VM-H765LE VM-H80 VM-H80E VM-H81 VM-H81E VM-H835 VM-H835E VM-H835LE VM-H845 VM-H90 VM-H91E VM-H945 Replacement Batteries.Dimensions: 2.78 in. L x 1.52 in. W x 1.57 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Hitachi.FAQsWhat is the best replacement battery for the 553 845 VM-975LE VM-D675LA VM-D865LE VM-D875 VM-D875LA VM-D975 VM-D975LA VM-E330 VM-E330E VM-E340 VM-E3 4400mAh DVD Player Battery?The CS-F750.20 is the best replacement battery for the 553 845 VM-975LE VM-D675LA VM-D865LE VM-D875 VM-D875LA VM-D975 VM-D975LA VM-E330 VM-E330E VM-E340 VM-E3 4400mAh DVD Player Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.