Zoro Homepage

Absolute DC72 DC74 SV03 SV06 F 2500mAh Vacuum Repl. Battery

  • Mfr # CS-DYC620VX

  • Zoro # G512419076


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-DYC620VX
Zoro #
G512419076
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Vacuum BatteryVolts: 21.6V 21.6 VoltsCapacity: 2500mAh 2.5AhType: Li-ionColor: BlackAbsolute DC58 DC61 DC62 DC62 Animal DC72 DC74 Animal SV03 SV03 Animal Pro SV04 SV05 SV05 Absolute SV06 SV06 Fluffy SV07 SV07 Animal Pro+ SV09 SV09 Total Clean V 6 Animalpro V6 Absolute V6 Animal V6 Animalpro V6 Baby+Child V6 Car+Boat V6 Cord-free V6 Fluffy V6 Handstaubsauger V6 HEPA V6 Mattress V6 Motorhead V6 Motorhead Exclusive V6 Motorhead Extra V6 Motorhead Pro Exclusive V6 Slim V6 Top Dog V6 total clean V6 Trigger V6 Up Top Replacement Batteries.Mfgr Part # 205794-01 04 965874-02Dimensions: 5.06 in. L x 3 in. W x 3.61 H in.Weight: 1.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Dyson.FAQsWhat is the best replacement battery for the Absolute DC58 DC61 DC62 DC62 Animal DC72 DC74 Animal SV03 SV03 Animal Pro SV04 SV05 SV05 Absolute SV06 SV06 F 2500mAh Vacuum Battery?The CS-DYC620VX is the best replacement battery for the Absolute DC58 DC61 DC62 DC62 Animal DC72 DC74 Animal SV03 SV03 Animal Pro SV04 SV05 SV05 Absolute SV06 SV06 F 2500mAh Vacuum Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.