Zoro Homepage

ActiveCare Prowler 3410 12V 50Ah Scooter Replacement Battery

  • Mfr # ZZZ-45977-E-2-117987

  • Zoro # G912388408


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZZZ-45977-E-2-117987
Zoro #
G912388408
UPC #
-
Country of Origin
Multiple

Description

This is an UPG Brand replacement compatible with ActiveCare Scooter BatteriesTerminal: L2 Volts: 12V 12 Volt Ah: 50Ah 50000mAh Number of Batteries Required for a Full Replacement: 2 Replacement BatteriesDimensions: 7.72 L x 6.5 W x 7 HChemistry: Sealed Lead Acid AGMIMPORTANT:May require use of your existing hardware and cables to connect replacement batteries.NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsbible for incorrect orders. Warranty: 1 Year

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.