Zoro Homepage

Aiwa Media Player Replacement Battery

  • Mfr # CS-VL700F6.1

  • Zoro # G412421971


product price: $24.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-VL700F6.1
Zoro #
G412421971
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Kenwood Two Way Radio BatteryVolts: 7.2V 7.2 VoltsCapacity: 2000mAh 2AhType: Ni-MHColor: BlackKenwood CP-213 TCP-113 TK-2100 TK-2102 TK-2107 TK-260 TK-260G TK260GE TK-270 TK-270G TK-272 TK-272G TK-278 TK-278G TK-278GC TK-278GM TK-3100 TK-3101 TK-3102 TK-3107 TK-3107 M6 TK-360 TK-360G TK-370 TK-370G TK-372 TK-372G TK-373 TK-373G TK-378 TK-378G TK-378GC TK-378GM TK-388 TK-388G TK-388G M6 TK-61 Replacement Batteries.Mfgr Part # KNB-14 KNB-14A KNB-14N KNB-15 KNB-15A KNB-15H KNB-20 KNB-20N KNB-21Dimensions: 4.36 in. L x 2.4 in. W x 0.82 H in.Weight: 0.8 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Kenwood.FAQsWhat is the best replacement battery for the Kenwood CP-213 TCP-113 TK-2100 TK-2102 TK-2107 TK-260 TK-260G TK260GE TK-270 TK-270G TK-272 TK-272G TK-278 T 2000mAh Two Way Radio Battery?The CS-KNB140TW is the best replacement battery for the Kenwood CP-213 TCP-113 TK-2100 TK-2102 TK-2107 TK-260 TK-260G TK260GE TK-270 TK-270G TK-272 TK-272G TK-278 T 2000mAh Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.