
AJC Battery Brand Johnson Controls JC12150 12V 18Ah Sealed Lead Acid Repl. Battery
Mfr # AJC-D18S-J-0-261435
Zoro # G212411288
product price:Â $99.55
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJC-D18S-J-0-261435
Zoro #
G212411288
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Husqvarna Vacuum BatteryVolts: 18.5V 18.5 VoltsCapacity: 2600mAh 2.6AhType: Li-ionColor: BlueHusqvarna AM315x Automower 310 Automower 310 2015 Automower 310 2016 Automower 310 2017 Automower 310 2018 Automower 310 Modell 2015 Automower 310 Modell 2016 Automower 310 Modell 2017 Automower 315 Automower 315 2015 Automower 315 2016 Automower 315 2017 Automower 315 2018 Automower 315 Modell 2015 Automower 315 Modell 2016 Automower 315 Modell 2017 Automower 315X Automower 420 Automower 430X Automower 440 Automower 450X Sileno Cit Replacement Batteries.Mfgr Part # 584 82 28-01 584 85 28-01 584 85 28-02 589 58 62-01 592 96 83-01Dimensions: 3.6 in. L x 2.64 in. W x 1.08 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Husqvarna.FAQsWhat is the best replacement battery for the Husqvarna AM315x Automower 310 Automower 310 2015 Automower 310 2016 Automower 310 2017 Automower 310 2018 Automowe 2600mAh Vacuum Battery?The CS-HAT310VX.2 is the best replacement battery for the Husqvarna AM315x Automower 310 Automower 310 2015 Automower 310 2016 Automower 310 2017 Automower 310 2018 Automowe 2600mAh Vacuum Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.