AJC Battery Brand Replacement for a JC1265 12V 8Ah UPS Replacement Battery

  • Mfr # AJC-D8S-M-0-125222

  • Zoro # G812413262


product price: $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D8S-M-0-125222
Zoro #
G812413262
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Razer Laptop and Notebook BatteryVolts: 15.4V 15.4 VoltsCapacity: 5200mAh 5.2AhType: Li-PolymerColor: BlackRazer Blade 15 Blade 15 1070 GTX 2018 Blade 15 2018 Blade 15 2018 512GB 144Hz Blade 15 Advanced Blade 15 Advanced Model Blade 15 GTX 1060 Blade 15 GTX 1070 Blade 15 RTX 2070 Max-Q Blade 15 RTX 2080 Max-Q Blade 15inch 2018 BLADE 2070 Geforce GTX 1060 LINGREN 15i7 8750H LINGREN 15i7 256GB GTX1060 RZ09-02385E92-R3U1 RZ09-02385W71-R3W1 RZ09-02386E91 Replacement Batteries.Mfgr Part # 4ICP4 55 162 4ICP4 56 162 RC30-0248Dimensions: 13.84 in. L x 2.67 in. W x 0.34 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Razer.FAQsWhat is the best replacement battery for the Razer Blade 15 Blade 15 1070 GTX 2018 Blade 15 2018 Blade 15 2018 512GB 144Hz Blade 15 Advanced Blade 15 Advan Laptop and Notebook Battery?The CS-RZB150NB is the best replacement battery for the Razer Blade 15 Blade 15 1070 GTX 2018 Blade 15 2018 Blade 15 2018 512GB 144Hz Blade 15 Advanced Blade 15 Advan Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.