Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpha Technologies 7.5K 017-081-XX 12V 18Ah UPS Replacement Battery

  • Mfr # AJC-D18S-J-12-192655

  • Zoro # G112413405


product price: $99.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D18S-J-12-192655
Zoro #
G112413405
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Electrolux Vacuum BatteryVolts: 18V 18 VoltsCapacity: 2500mAh 2.5AhType: Li-ionElectrolux 900273706 900273707 900273708 900273709 900273730 900273739 900273740 900273743 900273744 900273745 900273784 900940801 900940803 900940818 900940819 900940820 900940822 ERGO11 ERGO12 ERGO13 Ergorapido Plus ZB 3011 ZB 3012 ZB 3013 ZB112ER ZB11ER ZB13ER ZB3010 ZB3011 ZB3012 ZB3013 ZB3014G ZB3015SW ZB3020S ZB3211 ZB3212 ZB3213 ZB3214G Replacement Batteries.Mfgr Part # 8087979053 809115702 VBHC7787EDimensions: 4.02 in. L x 3.59 in. W x 1.64 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Electrolux.FAQsWhat is the best replacement battery for the Electrolux 900273706 900273707 900273708 900273709 900273730 900273739 900273740 900273743 900273744 900273745 9002 2500mAh Vacuum Battery?The CS-ELT320VX.3 is the best replacement battery for the Electrolux 900273706 900273707 900273708 900273709 900273730 900273739 900273740 900273743 900273744 900273745 9002 2500mAh Vacuum Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.