APC APC SMC1500-2UC SMART-UPS C 1500VA RM 2U 120V WITHSMARTCONNECT 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-F2-I-0-192881

  • Zoro # G612385479


product price:  $49.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D9S-F2-I-0-192881
Zoro #
G612385479
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with APC SMC1500-2UC SMART-UPS C UPS BatteryExact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries onlyNOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersUL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D9SVoltage: 12V 12 VoltsCapacity: 9AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 5.8 lbsView Battery SpecificationsResourcesClick here for UPS battery resources:Replacing Your UPS BatteryBenefits of Replacement BatteriesAGM UPS Battery CareFAQsWhat is the best replacement battery for the APC APC SMC1500-2UC SMART-UPS C 1500VA RM 2U 120V WITH SMARTCONNECT 12V 9Ah UPS Battery?The AJC-D9S-I-0-192881 is the best replacement battery for the APC APC SMC1500-2UC SMART-UPS C 1500VA RM 2U 120V WITH SMARTCONNECT 12V 9Ah UPS Battery.What are the dimensions of the APC APC SMC1500-2UC SMART-UPS C 1500VA RM 2U 120V WITH SMARTCONNECT 12V 9Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches.What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty.How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action.Do I need to add acid to this battery?No need to add acid or water, ever.Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.