Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APC BX1000G 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-F2-J-2-193470

  • Zoro # G512421307


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-F2-J-2-193470
Zoro #
G512421307
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.85V 3.85 VoltsCapacity: 3000mAh 3AhType: Li-PolymerColor: BlackSamsung Galaxy S7 Galaxy S7 Duos Galaxy S7 XLTE Hero SM-G9308 SM-G930A SM-G930F SM-G930P SM-G930R4 SM-G930T SM-G930V Replacement Batteries.Mfgr Part # EB-BG930ABA EB-BG930ABE GH43-04574A GH43-04574CDimensions: 3.46 in. L x 1.53 in. W x 0.19 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy S7 Galaxy S7 Duos Galaxy S7 XLTE Hero SM-G9308 SM-G930A SM-G930F SM-G930P SM-G930R4 SM-G930T SM-G930V Mobile Phone Battery?The CS-SMG930SL is the best replacement battery for the Samsung Galaxy S7 Galaxy S7 Duos Galaxy S7 XLTE Hero SM-G9308 SM-G930A SM-G930F SM-G930P SM-G930R4 SM-G930T SM-G930V Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.