Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APC Smart-UPS 1000 SU1000NET 12V 12Ah UPS Replacement Battery

  • Mfr # AJC-D12S-B-0-103904

  • Zoro # G312412505


product price: $73.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D12S-B-0-103904
Zoro #
G312412505
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Tablet BatteryVolts: 3.8V 3.8 VoltsCapacity: 7900mAh 7.9AhType: Li-PolymerColor: BlackSamsung Chagall Galaxy Tab S 10.5 Galaxy Tab S 10.5 LTE Galaxy TabS 10.5 LTE SM-T800 SM-T800 WiFI SM-T800NTSEXAR SM-T801 SM-T805 SM-T805c SM-T805C 4G SM-T805Y SM-T807 SM-T807A SM-T807P SM-T807T Replacement Batteries.Mfgr Part # EB-BT800FBC EB-BT800FBE EB-BT800FBUDimensions: 8.57 in. L x 4.23 in. W x 0.12 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Chagall Galaxy Tab S 10.5 Galaxy Tab S 10.5 LTE Galaxy TabS 10.5 LTE SM-T800 SM-T800 WiFI SM-T800NTSEXAR SM 7900mAh Tablet Battery?The CS-SMT805SL is the best replacement battery for the Samsung Chagall Galaxy Tab S 10.5 Galaxy Tab S 10.5 LTE Galaxy TabS 10.5 LTE SM-T800 SM-T800 WiFI SM-T800NTSEXAR SM 7900mAh Tablet Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.