Zoro Homepage

APC Smart-UPS 1500 12V 18Ah UPS Replacement Battery

  • Mfr # AJC-D18S-A-2-144635

  • Zoro # G012420800


product price: $89.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D18S-A-2-144635
Zoro #
G012420800
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.87V 3.87 VoltsCapacity: 4200mAh 4.2AhType: Li-PolymerSamsung Galaxy Note 20 Ultra Galaxy Note 20 Ultra UW 5G M-N986D Note 20 Ultra 5G SC-53A SCG06 SGH-N219 SGH-N323 SM-N985 SM-N985F DS SM-N985T SM-N9860 SM-N986A SM-N986B DS SM-N986C SM-N986J SM-N986N SM-N986P SM-N986U SM-N986U1 SM-N986V SM-N986W Replacement Batteries.Mfgr Part # EB-BN985ABY GH82-23333ADimensions: 2.85 in. L x 2.35 in. W x 0.21 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy Note 20 Ultra Galaxy Note 20 Ultra UW 5G M-N986D Note 20 Ultra 5G SC-53A SCG06 SGH-N219 SGH-N323 SM-N9 Mobile Phone Battery?The CS-SMN985XL is the best replacement battery for the Samsung Galaxy Note 20 Ultra Galaxy Note 20 Ultra UW 5G M-N986D Note 20 Ultra 5G SC-53A SCG06 SGH-N219 SGH-N323 SM-N9 Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.