Zoro Homepage

APC SMT1500 12V 18Ah UPS Replacement Battery

  • Mfr # AJC-D18S-J-2-195838

  • Zoro # G512421406


product price: $99.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D18S-J-2-195838
Zoro #
G512421406
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Nikon Camera Battery ChargerColor: BlackUse with Nikon 1 V1 Coolpix D7000 Coolpix D800 D500 D600 D610 D7000 D7100 D7200 D750 D7500 D780 D800 D800E D810 D810A D850 Digital SLR D800 MB-D12 MB-D14 MB-D15 MB-D17 MB-D18 MB-N10 MB-N11 MD-D16 WT-7 Z5 Z6 Z6II Z7 Z7II Batteries.Mfgr Part # EL-EL15c EN-EL15 EN-EL15A EN-EL15B MH-25aDimensions: 3.37 in. L x 2.13 in. W x 0.96 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Nikon.FAQsWhat is the best battery charger for a Nikon 1 V1 Coolpix D7000 Coolpix D800 D500 D600 D610 D7000 D7100 D7200 D750 D7500 D780 D800 D800E D810 D810A D850 Digital SLR D Camera Battery?The DF-NKD800UH is the best charger for a Nikon 1 V1 Coolpix D7000 Coolpix D800 D500 D600 D610 D7000 D7100 D7200 D750 D7500 D780 D800 D800E D810 D810A D850 Digital SLR D Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.