Shop BSC PREFERRED
Create Account
APC SMT1500RM2U 12V 9Ah UPS Replacement Battery
- Mfr # AJC-D9S-S-4-160920
- Zoro # G312927948
product price:Â
$
49.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D9S-S-4-160920
- Zoro #
- G312927948
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Roborock Vacuum BatteryVolts: 14.4V 14.4 VoltsCapacity: 6800mAh 6.8AhType: Li-ionColor: BlueRoborock S552 S552-00 1C Q7 Max Q7 Max+ S5 S5 Max S6 S6 Max S6 Pure S7 S7 Max S7 MaxV S7 MaxV Plus S7 MaxV Ultra S50 S51 S55 S60 S65 S70 S75 Sweep One S50 Sweep One S51 Sweep One S55 T60 T61 T65 Replacement Batteries.Dimensions: 5.31 in. L x 1.54 in. W x 1.5 H in.Weight: 1.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Roborock.FAQsWhat is the best replacement battery for the Roborock S552 S552-00 1C Q7 Max Q7 Max+ S5 S5 Max S6 S6 Max S6 Pure S7 S7 Max S7 MaxV S7 MaxV Plus S7 MaxV Ultra S5 6800mAh Vacuum Battery?The CS-XMS510VX.3 is the best replacement battery for the Roborock S552 S552-00 1C Q7 Max Q7 Max+ S5 S5 Max S6 S6 Max S6 Pure S7 S7 Max S7 MaxV S7 MaxV Plus S7 MaxV Ultra S5 6800mAh Vacuum Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.