APC SMT2200R2X180 12V 5Ah UPS Replacement Battery

  • Mfr # AJC-D5S-F-8-162341

  • Zoro # G912412523


product price:  $32.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D5S-F-8-162341
Zoro #
G912412523
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Tablet BatteryVolts: 3.8V 3.8 VoltsCapacity: 3900mAh 3.9AhType: Li-PolymerColor: BlackSamsung Galaxy Tab S2 8.0 LTE-A Galaxy Tab S2 8.0 WiFi Galaxy Tab S2 NOOK 8.0 Galaxy Tab S2 Plus 8.0 SM-T710 SM-T713 SM-T715 SM-T715C SM-T715N0 SM-T715Y SM-T719 SM-T719C SM-T719Y Replacement Batteries.Mfgr Part # EB-BT710ABA EB-BT710ABE GH43-04449ADimensions: 4.82 in. L x 3.57 in. W x 0.1 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy Tab S2 8.0 LTE-A Galaxy Tab S2 8.0 WiFi Galaxy Tab S2 NOOK 8.0 Galaxy Tab S2 Plus 8.0 SM-T710 SM-T713 SM-T71 Tablet Battery?The CS-SMT710SL is the best replacement battery for the Samsung Galaxy Tab S2 8.0 LTE-A Galaxy Tab S2 8.0 WiFi Galaxy Tab S2 NOOK 8.0 Galaxy Tab S2 Plus 8.0 SM-T710 SM-T713 SM-T71 Tablet Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.