Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APC SMX2200RMHV2U 12V 5Ah UPS Replacement Battery

  • Mfr # AJC-D5S-S-10-147310

  • Zoro # G812412555


product price: $32.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D5S-S-10-147310
Zoro #
G812412555
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Canon Printer Battery ChargerColor: BlackUse with Canon Sephy CP-810 Sephy CP-900 Sephy CP810 Sephy CP900 Selphy CP- 500 Selphy CP-100 Selphy CP-200 Selphy CP-220 Selphy CP-300 Selphy CP-330 Selphy CP-400 Selphy CP-510 Selphy CP-520 Selphy CP-600 Selphy CP-710 Photo Printers Selphy CP-720 Selphy CP-730 Selphy CP-740 Selphy CP-750 Batteries.Mfgr Part # CG-CP200 6203B001AADimensions: 6.12 in. L x 1.93 in. W x 1.41 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Canon.FAQsWhat is the best battery charger for a Canon Sephy CP-810 Sephy CP-900 Sephy CP810 Sephy CP900 Selphy CP- 500 Selphy CP-100 Selphy CP-200 Selphy CP-220 Selphy CP-300 Printer Battery?The DF-CCP810DH is the best charger for a Canon Sephy CP-810 Sephy CP-900 Sephy CP810 Sephy CP900 Selphy CP- 500 Selphy CP-100 Selphy CP-200 Selphy CP-220 Selphy CP-300 Pri Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.