Apex Battery APX1250F1 12V 5Ah Sealed Lead Acid Replacement Battery

  • Mfr # AJC-D5S-J-0-261419

  • Zoro # G312420630


product price:  $32.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D5S-J-0-261419
Zoro #
G312420630
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Icom Two Way Radio BatteryVolts: 13.2V 13.2 VoltsCapacity: 1000mAh 1AhType: Ni-MHColor: BlackIcom 02AT 03AT 04AT 12AT 2A 2AT 2GAT 32A 32AT 32E 3AT 4AT 4GAT H U12 H U16 H U2 H6 HTX-202 HTX-404 IC-02GAT IC-12AT IC-12GAT IC-2AT IC-2GAT IC-32A IC-32AT IC-32E IC-3AT IC-3GAT IC-4AT IC-4GAT IC-A2 IC-A20 IC-A21 IC-H12 IC-H16 IC-H16T IC-H2 IC-H6 IC-M11 IC-M12 IC-M2 IC-M5 IC-U12 IC-U16 IC-U16T IC-U2 M12 M2 M5 Replacement Batteries.Mfgr Part # BP-7 BP-7H CM-7 CM-7G CM-7H IC-A2 IC-BP8Dimensions: 3.26 in. L x 2.6 in. W x 1.38 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Icom.FAQsWhat is the best replacement battery for the Icom 02AT 03AT 04AT 12AT 2A 2AT 2GAT 32A 32AT 32E 3AT 4AT 4GAT H U12 H U16 H U2 H6 HTX-202 HTX-404 IC-02GAT IC-12AT Two Way Radio Battery?The CS-ICM700TW.1 is the best replacement battery for the Icom 02AT 03AT 04AT 12AT 2A 2AT 2GAT 32A 32AT 32E 3AT 4AT 4GAT H U12 H U16 H U2 H6 HTX-202 HTX-404 IC-02GAT IC-12AT Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.