Zoro Homepage

Apple iPOD Video iPod A iPod Vi Media Player Repl. Battery

  • Mfr # CS-IPOD60ML.1

  • Zoro # G612418900


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-IPOD60ML.1
Zoro #
G612418900
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Apple Media Player BatteryVolts: 3.7V 3.7 VoltsCapacity: 700mAh 0.7AhType: Li-ionColor: BlackApple iPOD Classic 120GB iPOD Classic 160GB iPOD Video 60G iPod Video 60GB MA003* A iPod Video 60GB MA003CH A iPod Video 60GB MA003DK A iPod Video 60GB MA003FD A iPod Video 60GB MA003J A iPod Video 60GB MA003KH A iPod Video 60GB MA003LL A iPod Video 60GB MA003TA A iPod Video 60GB MA003X A iPod Video 60GB MA147* A iPod Video 60GB MA147CH A iPod Video 60GB MA147DK A iPod Video 60GB MA147FD A iPod Video 60GB MA147HK A iPod Video 60GB MA147J A iPod Video 60GB MA147KH A iPod Video 60GB MA147LL A iPod Video 60GB MA147TA A iPod Video 60GB MA147X A iPOD Video 80G iPOD Video MA003LL A iPOD Video MA147LL A iPOD Video MA448LL A iPOD Video MA450LL A iPOD Video MB565LL A iPOD Video MB686LL A Replacement Batteries.Mfgr Part # 616-0232 696-0106 B5LAA B6DAHDimensions: 1.83 in. L x 0.8 in. W x 0.36 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Apple.FAQsWhat is the best replacement battery for the Apple iPOD Classic 120GB iPOD Classic 160GB iPOD Video 60G iPod Video 60GB MA003* A iPod Video 60GB MA003CH A iPod Vi Media Player Battery?The CS-IPOD60ML.1 is the best replacement battery for the Apple iPOD Classic 120GB iPOD Classic 160GB iPOD Video 60G iPod Video 60GB MA003* A iPod Video 60GB MA003CH A iPod Vi Media Player Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.