Aprilia SXV 550 550CC Motorcycle Replacement Battery 2006-2012

  • Mfr # AJC-PS-ATX7A-537937

  • Zoro # G612410003


product price: $50.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATX7A-537937
Zoro #
G612410003
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a HILTI Power Tool BatteryVolts: 21.6V 21.6 VoltsCapacity: 4000mAh 4AhType: Li-ionColor: Red & BlackHILTI SFH 22-A SID 22-A SCW 22-A SCM 22-A WSR 22-A TE 2-A22 TE 4-A22 AG 125-A22 SIW 22T-A SF 22-A SFC 22-A SIW 22-A HDE 500-A22 SD 5000-A22 AG 4S-A22 125 BX 3-BTG 02 BX 3-L 02 BX 3-ME 02 CD 4-A22 GDG 6-A22 GFB 6X-A22 GPB 6X-A22 GTB 6X-A22 NCR-120-A NCR 60-A NCT 25-A NCT 45-A NCT 53-A NCT 85-A NPR 19-A NPR 32 PE-A22 NPR 32-A NUN 54-A22 RC 4 36-DAB RT 6-A22 SB 4-A22 SBT 4-A22 SC 70W-A22 SCO 6-A22 SD 5000-A22 02 SF 4-A22 SF 6-A22 SF 6H-A22 SF 8M-A22 SF 10W-A22 ATC SFD 22-A SID 4-A-22 SID 8-A22 SIW 6AT-A22 SIW 9-A22 SIW 22T-A 1 2 SJD 6-A22 SJT 6-A22 SL 2-A22 SL 6-A22 SPN 6-A22 SR 4-A22 SR 6-A22 SSH 6-A22 ST 1800-A22 TE 6-A22 VC 5-A22 Replacement Batteries.Mfgr Part # B22 B22 1.6 B22 2.6 B22 3.3 426176 2018498 2136393 2136395 2183185 B22 5.2 B22 8.0Dimensions: 5.26 in. L x 3.7 in. W x 2.77 H in.Weight: 2.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HILTI.FAQsWhat is the best replacement battery for the HILTI SFH 22-A SID 22-A SCW 22-A SCM 22-A WSR 22-A TE 2-A22 TE 4-A22 AG 125-A22 SIW 22T-A SF 22-A SFC 22-A SIW 22-A HDE Power Tool Battery?The CS-HFB220PX is the best replacement battery for the HILTI SFH 22-A SID 22-A SCW 22-A SCM 22-A WSR 22-A TE 2-A22 TE 4-A22 AG 125-A22 SIW 22T-A SF 22-A SFC 22-A SIW 22-A HDE Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.