Arris TM02AC1G6 TM502G TM602 TM602G 115 TM702G TM722 Cable Modem Repl. Battery

  • Mfr # CS-ART022RX

  • Zoro # G912418785


product price:  $92.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-ART022RX
Zoro #
G912418785
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Arris Cable Modem BatteryVolts: 7.4V 7.4 VoltsCapacity: 2600mAh 2.6AhType: Li-ionColor: BlackArris ARCT01393 ARCT02220C TG852 TG852G TG862 TG862G TM02AC1G6 TM502G TM602 TM602G TM602G 115 TM702 TM702G TM722 TM722G TM822 TM822G WBM760A WTM552 WTM552G WTM652 WTM652G Replacement Batteries.Mfgr Part # 49100160JAP ARCT00777M BPB022S BPB024 BPB024H BPB026SDimensions: 3.15 in. L x 1.86 in. W x 1.21 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Arris.FAQsWhat is the best replacement battery for the Arris ARCT01393 ARCT02220C TG852 TG852G TG862 TG862G TM02AC1G6 TM502G TM602 TM602G TM602G 115 TM702 TM702G TM722 TM722 Cable Modem Battery?The CS-ART022RX is the best replacement battery for the Arris ARCT01393 ARCT02220C TG852 TG852G TG862 TG862G TM02AC1G6 TM502G TM602 TM602G TM602G 115 TM702 TM702G TM722 TM722 Cable Modem Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.