Asus GZ301 GZ301ZE-Z13.I93050T NR2201 NR2201ZE ROG Flow Z13 Laptop and Notebook Replacement Battery

  • Mfr # CS-AUZ130NB

  • Zoro # G912414565


product price:  $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS-AUZ130NB
Zoro #
G912414565
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Panasoinc Camera Battery ChargerType: AC to DCColor: BlackUse with Panasoinc AG-DVC15 NV-DS35 NV-DS55D NV-DS88 NV-DS99 NV-EX21 NV-MD9000 NV-MX300EN NV-MX8 NV-RZ9 NV-VZ10 NV-VZ9 Batteries.Mfgr Part # VSK-0613 VW-AD9EDimensions: 2.55 in. L x 1.78 in. W x 0.81 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Panasoinc.FAQsWhat is the best battery charger for a Panasoinc AG-DVC15 NV-DS35 NV-DS55D NV-DS88 NV-DS99 NV-EX21 NV-MD9000 NV-MX300EN NV-MX8 NV-RZ9 NV-VZ10 NV-VZ9 Camera Battery?The DF-BLC12UH.2 is the best charger for a Panasoinc AG-DVC15 NV-DS35 NV-DS55D NV-DS88 NV-DS99 NV-EX21 NV-MD9000 NV-MX300EN NV-MX8 NV-RZ9 NV-VZ10 NV-VZ9 Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.