Asus Repl. Notebook, Laptop Battery
Mfr # DF-DHA701.3
Zoro # G812414559
product price: $47.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF-DHA701.3
Zoro #
G812414559
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Asus Notebook, Laptop Battery ChargerColor: BlackUse with Asus 7B0AAQ067545 7BOAAQ040493 90-OA001B1100 A22-700 A22-701 A22-P701 A22-P701H Asus Eee PC 2G Linux Asus Eee PC 2G Surf 256 RAM Asus Eee PC 2G Surf Linux Asus Eee PC 2G Surf XP 700X R Asus Eee PC 4G X Asus Eee PC 4G 512 RAM Asus Eee PC 4G Linux Asus Eee PC 4G Surf 512 RAM Asus Eee PC 4G Surf Linux Asus Eee PC 4G XP Asus Eee PC 701 Asus Eee PC 701C Asus Eee PC Asus Eee PC 8G Linux Asus Eee PC 8G Surf Asus Eee PC 8G XP Asus Eee PC 900 Asus Eee PC Series P22-900 Batteries.Mfgr Part # 7B0AAQ067545 7BOAAQ040493 90-OA001B1100 A22-700 A22-701 A22-P701 A22-P701H P22-900Dimensions: 3.94 in. L x 2.16 in. W x 1.52 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Asus.FAQsWhat is the best battery charger for a Asus 7B0AAQ067545 7BOAAQ040493 90-OA001B1100 A22-700 A22-701 A22-P701 A22-P701H Asus Eee PC 2G Linux Asus Replacement Notebook, Laptop Battery?The DF-DHA701.3 is the best charger for a Asus 7B0AAQ067545 7BOAAQ040493 90-OA001B1100 A22-700 A22-701 A22-P701 A22-P701H Asus Eee PC 2G Linux Asus Replacement Notebook, La Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.