Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATK 490 CC 490CC Motorcycle Replacement Battery 1999-2000

  • Mfr # AJC-PS-ATX7L-521905

  • Zoro # G712402571


product price: $37.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-PS-ATX7L-521905
Zoro #
G712402571
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with ATK 490 CC 490CC Motorcycle Battery 1999-2000Factory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by ATK.SpecsVoltage: 12VCapacity: 6AhCold Cranking Amps: 90Polarity: -/+Terminal: BDimensions: L 4.45 x W2.76 x H 5.12 inchesWeight: 5.3 lbsCross ReferenceAJC ATX7L replaces:YTX7L-BSYTX7LYTX7LBSYTZ8VGTX7L-12BATX7LBSCTX7L-BSFPXTAX7L-BSCYLA7LBSXTABTX7L-BSM00002-00000ETX7LETX-7LSC7LBSSC7LFAFAYTX7L-BSCYTX7L-BSSTX7L-BSEBX7L-BSEB7-3WP7L-BS12V7L-BMBTX7UM327BSGTX7LBSPTX7L-BSPTX7LGTX7L-BSAPTX7LAPTX7L-BSUTX7LUTX7L-BSES7LBSES-TX7LCTX7LCTX7L-BSResourcesReplacing Your Motorcycle BatteryBenefits of Replacement BatteriesAGM Motorcycle Battery CareView Motorcycle Battery ResourcesFAQsWhat is the best replacement battery for the ATK 490 CC 490CC Motorcycle Battery 1999-2000?The AJC-PS-ATX7L-521905 is the best replacement battery for the ATK 490 CC 490CC Motorcycle Battery 1999-2000. What are the dimensions of the ATK 490 CC 490CC Motorcycle Replacement Battery 1999-2000?The dimensions are L 4.45 x W2.76 x H 5.12 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.