At&T BT184342 BT-184342 BT28433 BT-28433 Cordless Phone Repl. Battery

  • Mfr # CS-UT3101CL.1

  • Zoro # G912419447


product price:  $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-UT3101CL.1
Zoro #
G912419447
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a At&T Cordless Phone BatteryVolts: 2.4V 2.4 VoltsCapacity: 700mAh 0.7AhType: Ni-MHColor: GreenAt&T 3101 3111 AT3201 AT-3201 AT32112 AT-3211-2 AT3211-2 BT18433 BT-18433 BT184342 BT-184342 BT28433 BT-28433 BT284342 BT-284342 BT6010 BT-6010 BT8000 BT-8000 BT8001 BT-8001 BT8300 BT-8300 CL74209 CL74309 CL80109 CL81109 CL81209 CL81309 CL82109 CL82209 CL82309 CL82359 CL82409 CL82509 CL82589 CL82609 CL82659 CL82859 CL84109 CL84209 CL84309 EL51109 EL51209 EL51359 EL52109 EL52209 EL52259 EL52309 EL52409 SL80108 SL81108 SL82000 SL82118 SL82208 SL82218 SL82308 SL82318 SL82408 SL82418 SL82518 SL82558 SL82658 TL86009 TL86109 TL90078 TL92278 TL92328 TL92378 Replacement Batteries.Mfgr Part # 2SNAAA70H-SX2F 89-1335-00 BT8001Dimensions: 1.71 in. L x 0.8 in. W x 0.42 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by At&T.FAQsWhat is the best replacement battery for the At&T 3101 3111 AT3201 AT-3201 AT32112 AT-3211-2 AT3211-2 BT18433 BT-18433 BT184342 BT-184342 BT28433 BT-28433 BT284 Cordless Phone Battery?The CS-UT3101CL.1 is the best replacement battery for the At&T 3101 3111 AT3201 AT-3201 AT32112 AT-3211-2 AT3211-2 BT18433 BT-18433 BT184342 BT-184342 BT28433 BT-28433 BT284 Cordless Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.