BB BP3-12 12V 3.2Ah Sealed Lead Acid Replacement Battery

  • Mfr # AJC-D3.2S-V-0-191061

  • Zoro # G112412101


product price: $25.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D3.2S-V-0-191061
Zoro #
G112412101
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Cobra Two Way Radio BatteryVolts: 7.4V 7.4 VoltsCapacity: 1500mAh 1.5AhType: Li-ionColor: BlackCobra CXR900 CXR900 30-Mile Radio with Weat CXR920 CXR920 30-Mile Radio with Weat CXR925 CXR950 LI 7000-2 WX 25-Mile Radio Wit LI 7020-2 WX 27-Mile Radio wit LI7000 LI7020 LI7200 LI-7200 WX microTALK LI 7200-2 WX 27-Mile Replacement Batteries.Mfgr Part # 103-0005-1 103-1500-1 COM-FT443493P FT443493P-25 FT443493P-2SDimensions: 3.94 in. L x 1.46 in. W x 0.38 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Cobra.FAQsWhat is the best replacement battery for the Cobra CXR900 CXR900 30-Mile Radio with Weat CXR920 CXR920 30-Mile Radio with Weat CXR925 CXR950 LI 7000-2 WX 25-Mile Two Way Radio Battery?The CS-MCL720TW is the best replacement battery for the Cobra CXR900 CXR900 30-Mile Radio with Weat CXR920 CXR920 30-Mile Radio with Weat CXR925 CXR950 LI 7000-2 WX 25-Mile Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.