B&B BP5.5-12 12V 5Ah Sealed Lead Acid Replacement Battery

  • Mfr # AJC-D5S-A-1-158060

  • Zoro # G412411828


product price: $32.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D5S-A-1-158060
Zoro #
G412411828
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Mobile Phone Battery ChargerColor: WhiteUse with Samsung Behold II T939 Galaxy S CDMA GT-I809 GT-I9020 GT-I9020T GT-I9023 Instinct HD M850 Instinct HD S50 Moment M900 Nexus S Nexus S 4G Propel Pro I627 SCH-i220 SCH-i220 Code SCH-I627 SCH-i899 SCH-I909 SGH-I627 SGH-I627 Propel Pro SGH-i809 SGH-T939 SGH-T939 Behold II SGH-W899 SPH-D720 SPH-M850 SPH-M850 Instinct HD SPH-M900 SPH-M900 Moment Batteries.Mfgr Part # AB653850CADimensions: 3.35 in. L x 1.97 in. W x 0.47 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best battery charger for a Samsung Behold II T939 Galaxy S CDMA GT-I809 GT-I9020 GT-I9020T GT-I9023 Instinct HD M850 Instinct HD S50 Moment M900 Nex Mobile Phone Battery?The DF-SMI200UH is the best charger for a Samsung Behold II T939 Galaxy S CDMA GT-I809 GT-I9020 GT-I9020T GT-I9023 Instinct HD M850 Instinct HD S50 Moment M900 Nex Mobile P Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.