Shop BSC PREFERRED
See all product information
Create Account
Belt, 5V, 5/8 x 70in OC, 11 Band
Mfr # 11H5V700
Zoro # G611004326
product price:Â $422.99
/ea
Free Shipping & Returns
Key Features
Industry Number
11H5V700
V-Belt Section
H5V
Number of Ribs
11
Material
Rubber
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11H5V700
- Zoro #
- G611004326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 5/8 in
- Thickness
- 16 mm
- Outside Length
- 70 in
Details
- Industry Number
- 11H5V700
- V-Belt Section
- H5V
- Number of Ribs
- 11
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 to 80 Degrees C
- Belt Series
- PIX-DuraBand®-XS
- Item
- Banded V-Belt
- Standards
- ISO 5290, BS 3790, RMA IP-22
Description
Belt, 5V, 5/8 x 70in OC, 11 Band is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.