Shop BSC PREFERRED
See all product information
Create Account
Belt, B Kevlar , 5/8 x 258in OC
Mfr # B255K
Zoro # G411044355
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Thickness
11 mm
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Material
Rubber
Reinforcing Cord Material
Aramid
Temp. Range
-30 to 80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B255K
- Zoro #
- G411044355
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 11 mm
- Outside Length
- 258 in
- Top Width
- 5/8 in
Details
- Item
- Classical V-Belt
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Material
- Rubber
- Reinforcing Cord Material
- Aramid
- Temp. Range
- -30 to 80 Degrees C
- V-Belt Section
- B
- Number of Ribs
- 1
- Belt Series
- PIX-X'set®
- Industry Number
- B255K
Description
The Belt, B Kevlar, 5/8 x 258in OC is a versatile and reliable solution for power transmission, suitable for a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.