Shop BSC PREFERRED
See all product information
Create Account
Belt, XPB Cogged, 17 x 1600mm LP
Mfr # XPB1600
Zoro # G811042883
product price:Â $34.15
/eaKey Features
Temp. Range
-45 to 120 Degrees C
Belt Series
PIX-X'tra®
Material
EPDM
Reinforcing Cord Material
Polyester
Top Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPB1600
- Zoro #
- G811042883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 17 mm
- Outside Length
- 1600 mm
- Thickness
- 14 mm
Details
- Temp. Range
- -45 to 120 Degrees C
- Belt Series
- PIX-X'tra®
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Industry Number
- XPB1600
- V-Belt Section
- XPB
- Number of Ribs
- 1
- Standards
- IS 2494, BS 3790, ISO 4184, RMA IP 22, RMA IP 23
- Item
- Cogged Metric V-Belt
Description
The Belt, XPB Cogged, 17 x 1600mm LP delivers efficient power transfer with a cogged design, ensuring durability and precision for diverse industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.