Zoro Homepage

Benq AE250 E1030 E1035 E1230 E1260 E1420 E1460 660mAh Recorder Repl. Battery

  • Mfr # CS-LI40B.8

  • Zoro # G512414804


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-LI40B.8
Zoro #
G512414804
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Benq Recorder BatteryVolts: 3.7V 3.7 VoltsCapacity: 660mAh 0.66AhType: Li-ionColor: BlackBenq S1410 T1260 AE100 AE110 AE115 AE200 AE210 AE220 AE250 E1030 E1035 E1230 E1250 E1260 E1280 E1420 E1430 E1460 E1480 GH220 LH500 LM100 LR100 LR200 LT100 P1410 S1410 S1420 S1430 T1260 T1460 W1220 W1240 Replacement Batteries.Mfgr Part # 02491-0061-21 2H.02A1M.001 D032-05-8023 DLI216Dimensions: 1.57 in. L x 1.22 in. W x 0.23 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Benq.FAQsWhat is the best replacement battery for the Benq S1410 T1260 AE100 AE110 AE115 AE200 AE210 AE220 AE250 E1030 E1035 E1230 E1250 E1260 E1280 E1420 E1430 E1460 E 660mAh Recorder Battery?The CS-LI40B.8 is the best replacement battery for the Benq S1410 T1260 AE100 AE110 AE115 AE200 AE210 AE220 AE250 E1030 E1035 E1230 E1250 E1260 E1280 E1420 E1430 E1460 E 660mAh Recorder Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.