Shop BSC PREFERRED
Create Account
Big Dog Coyote 1917CC Motorcycle Replacement Battery 2011
- Mfr # AJC-PS-ATX20HL-510927
- Zoro # G712407422
product price:Â
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-PS-ATX20HL-510927
- Zoro #
- G712407422
- UPC #
- -
- Country of Origin
- Multiple
Description
Replacement compatible with Big Dog Coyote 1917CC Motorcycle Battery 2011Factory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by Big Dog.SpecsVoltage: 12VCapacity: 20AhCold Cranking Amps: 310Polarity: -/+Terminal: BDimensions: L 6.89 x W3.43 x H 6.14 inchesWeight: 13.2 lbsCross ReferenceAJC ATX20HL replaces:YTX20HL-BSYTX20HLYTX20HLBSYIX20HLYIX20HL-BSGYZ20HLATX20HLBS20HL-BSXTAX20HL-BSDURAGM-20L-USCYL10008CYL10019X2-20LCYLA20HLBSXTASSTX20HQ-FPBTX20HL-BSB2015M00004-00000ETX20HLETX-20HLDTX20LSC20HLBSSC20HLFAFAYTX20HL-BSCYTX20HL-BSSTX20HL-BSEBX20HL-BSEB20H-312V20LWCP20LMBTX20UM720BHM620BHPTX20HL-BSPTX20HLGTX20HL-BSAPTX20HLAPTX20HL-BSUBVT-1UTX20HL-BSES20HLBSCTX20HLCTX20HL-BS-FACTX20HL-BSMX16-3ResourcesReplacing Your Motorcycle BatteryBenefits of Replacement BatteriesAGM Motorcycle Battery CareView Motorcycle Battery ResourcesFAQsWhat is the best replacement battery for the Big Dog Coyote 1917CC Motorcycle Battery 2011?The AJC-PS-ATX20HL-510927 is the best replacement battery for the Big Dog Coyote 1917CC Motorcycle Battery 2011. What are the dimensions of the Big Dog Coyote 1917CC Motorcycle Replacement Battery 2011?The dimensions are L 6.89 x W3.43 x H 6.14 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.