Zoro Homepage

Black & Decker CST1000 Type 4 Cordless String Trimmer Lawn Mower and Tractor Replacement Battery

  • Mfr # AJC-D7S-U1-202194

  • Zoro # G812413095


product price: $37.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D7S-U1-202194
Zoro #
G812413095
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Mobile Phone Battery ChargerColor: WhiteUse with Samsung Captivate Glide Captivate I897 Cetus Cetus i917 Cetus SGH-i917 Epic 4G EPIC 4G TOUCH Fascinate Fascinate 3G Fascinate i500 Focus Focus SGH-i916 Galaxy 550 Galaxy A Galaxy Plus Galaxy S Galaxy S 4G Galaxy S Fascinate 3G Galaxy S Femme Galaxy S II Galaxy S PLUS Galaxy S Pro Galaxy SL Giorgio Armani Giorgio Armani Galaxy S GT-9001 GT-B7350 GT-E2121 GT-I5500 GT-i9000 GT-i9000M GT-i9001 GT-I9003 GT-I9008 GT-I9010 GT-I9088 GT-S5250 Omnia 735 Omnia 735 Pro 4 Omnia GT-735 Omnia Pro 4 S Phone SCH-i500 SCH-i500S SGH i916 Cetus SGH-i897 SGH-i897 Vibrant SGH-i916 SGH-i916 Cetus SGH-i917 SGH-i917 Focus SGH-i927 SGH-T959 SGH-T959D SGH-T959V SGH-T959W SGH-T989 SHW-M100S SHW-M110S SPH-D700 Vibrant Vibrant 4G Vibrant T959 Wave 525 Xcover 271 Batteries.Mfgr Part # EB575152VUDimensions: 3.34 in. L x 1.97 in. W x 0.48 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best battery charger for a Samsung Captivate Glide Captivate I897 Cetus Cetus i917 Cetus SGH-i917 Epic 4G EPIC 4G TOUCH Fascinate Fascinate 3G Fasci Mobile Phone Battery?The DF-SMG900UH.5 is the best charger for a Samsung Captivate Glide Captivate I897 Cetus Cetus i917 Cetus SGH-i917 Epic 4G EPIC 4G TOUCH Fascinate Fascinate 3G Fasci Mobile P Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.