Black & Decker CST1100 Type 1 9 U1 Lawn Mower and Tractor Replacement Battery

  • Mfr # AJC-U1-300-181689

  • Zoro # G712422876


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-U1-300-181689
Zoro #
G712422876
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.7V 3.7 VoltsCapacity: 650mAh 0.65AhType: Li-ionColor: BlackSamsung Champ Diva Folder GT-C3300 GT-C3300K GT-C3303 GT-C3303k GT-C3520 GT-C3750 GT-E1070 GT-E1100 GT-E1100C GT-E1150 GT-E1150C GT-E1190 GT-E2120 GT-E2210L GT-E2330 GT-E2520 GT-E2530 GT-E3300 GT-M2310 GT-M2510 GT-M2710 GT-M2710C GT-M3200 GT-S3030 GT-S3030C GT-S5150 SGH-B189 SGH-B289 SGH-B309 SGH-D520 SGH-D528 SGH-D720 SGH-D728 SGH-E189 SGH-E251C SGH-E388 SGH-E500 SGH-E508 SGH-F299 SGH-F369 SGH-F379 SGH-F509 SGH-S139 SGH-S159 SGH-S169 SGH-S179 SGH-S189 SGH-S199 SGH-S209 SGH-S269 SGH-S399 Replacement Batteries.Mfgr Part # AB463446BC AB463446BUDimensions: 1.95 in. L x 1.34 in. W x 0.18 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Champ Diva Folder GT-C3300 GT-C3300K GT-C3303 GT-C3303k GT-C3520 GT-C3750 GT-E1070 GT-E1100 GT-E1100C GT-E115 Mobile Phone Battery?The CS-SM2550SL is the best replacement battery for the Samsung Champ Diva Folder GT-C3300 GT-C3300K GT-C3303 GT-C3303k GT-C3520 GT-C3750 GT-E1070 GT-E1100 GT-E1100C GT-E115 Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.