
Black & Decker DV7205 DV7205N Dustbuster Extreme 7.2V Dustbuster DV7205N H2 Vacuum Repl. Battery
Mfr # CS-BKV720VX
Zoro # G812422707
product price:Â $79.59
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS-BKV720VX
Zoro #
G812422707
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.85V 3.85 VoltsCapacity: 3000mAh 3AhType: Li-PolymerColor: BlackSamsung Galaxy A8 2018 Galaxy A8 2018 TD-LTE SM-A530 SM-A530F SM-A530F DS SM-A530N SM-A530W Replacement Batteries.Mfgr Part # EB-BA530ABEDimensions: 3.29 in. L x 1.59 in. W x 0.21 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy A8 2018 Galaxy A8 2018 TD-LTE SM-A530 SM-A530F SM-A530F DS SM-A530N SM-A530W Mobile Phone Battery?The CS-SMA530XL is the best replacement battery for the Samsung Galaxy A8 2018 Galaxy A8 2018 TD-LTE SM-A530 SM-A530F SM-A530F DS SM-A530N SM-A530W Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.