Black MAX POWERSWAP Cordless MAX CM2060C LHT360C LH Lawn Mower Repl. Battery
- Mfr # CS-BPT560PW
- Zoro # G012398833
product price:Â
$
229.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS-BPT560PW
- Zoro #
- G012398833
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Black & Decker Lawn Mower BatteryVolts: 60V 60 VoltsCapacity: 1500mAh 1.5AhType: Li-ionColor: BlackBlack & Decker 60V MAX Blower 60V MAX POWERSWAP 20 Cordless 60V MAX trimmer CM2060C LHT360 LHT360C LHT360CFF LHT360CFF 60V MAX Hedge Trimme LST560 LSW60 LSW60C Replacement Batteries.Mfgr Part # LBX1560 LBX2560Dimensions: 5.22 in. L x 3.54 in. W x 3.86 H in.Weight: 2.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Black & Decker.FAQsWhat is the best replacement battery for the Black & Decker 60V MAX Blower 60V MAX POWERSWAP 20 Cordless 60V MAX trimmer CM2060C LHT360 LHT360C LHT360CFF LH 1500mAh Lawn Mower Battery?The CS-BPT560PW is the best replacement battery for the Black & Decker 60V MAX Blower 60V MAX POWERSWAP 20 Cordless 60V MAX trimmer CM2060C LHT360 LHT360C LHT360CFF LH 1500mAh Lawn Mower Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.