BLU A130a A310 Advance 4.5 D050L D070 D120 D130 D141S D141T D141W Battery Charger

  • Mfr # DF-UC030.92

  • Zoro # G712418916


product price:  $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DF-UC030.92
Zoro #
G712418916
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a BLU Battery ChargerColor: WhiteUse with BLU A130a A310 Advance 4.5 AMOUR D050L D050u D070 D070X D120 D130 D140 D141S D141T D141W D142 D143K D290 D290i D352L D390U D390x D630L D630U D710 D710X D790 D950 D950L D950U Dash Dash 2.8 Dash 3.2 Dash J Dash J 4.0in Dash JR DASH JR 4.0 Dash Jr 4.0 K Dash Jr Social Dash JR TV Dash JR W Dash Junior Dash Junior 4.0 Dash L Dash X Plus HERO Hero JR Quattro 4.5 S180 S190 S250 S250X S450 Star 4.5 Studio 5.0 HD Studio 5.0 HD LTE Studio 5.3 Studio 5.5 K Studio 5.5S Studio D510 Studio G Studio Mini Studio Mini LTE W410 W510U Win HD Win JR X100Q Y534Q Batteries.Dimensions: 3.53 in. L x 2.16 in. W x 0.63 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by BLU.FAQsWhat is the best battery charger for a BLU A130a A310 Advance 4.5 AMOUR D050L D050u D070 D070X D120 D130 D140 D141S D141T D141W D142 D143K D290 D290i D352L D390U D390x D630L Battery?The DF-UC030.92 is the best charger for a BLU A130a A310 Advance 4.5 AMOUR D050L D050u D070 D070X D120 D130 D140 D141S D141T D141W D142 D143K D290 D290i D352L D390U D390x D Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.